Shop All Corrugated Pads
Partners Brand
Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case
Mfr # CPHD2638
Zoro # G5726281
product price: $151.99
/pk 70, $2.17/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38"
- Width 26"
- Material .030 Point Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPHD2638
- Zoro # G5726281
- UPC # 841436060219
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 38" |
Width | 26" |
Details
Item | Heavy-Duty Chipboard Pads,26x38",PK70 |
Material | .030 Point Fibreboard |
Color | Kraft |
Description
Heavy-Duty Chipboard Pads,26x38 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Post-it Sticky Notes, 3x3, PK24 (65424SSAU)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 8"L x 6"W x 4-1/2"H, White (204C)
- UNIVERSAL Easel, Display, Tabletop, Black (UNV43028)
- PARTNERS BRAND Double Wall Corrugated Sheets, 40" x 42", Kraft, 5/Bundle (SP4042DW)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- PARTNERS BRAND Corrugated Sheets, 26" x 38", Kraft, 5/Bundle (SP2638)
- PARTNERS BRAND Plastic Corrugated Sheets, 40" x 48", Blue, 10/Bundle (PCS4048BL)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Black, 10/Bundle (PCS4896B)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- Partners Brand Protective Packaging