Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 24" x 12" x 12", Kraft, 25/Bundle
Mfr # HD241212
Zoro # G6069679
original price:
$105.99
4% off
new price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 12"
- Maximum Weight 41.725
- Color Kraft
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD241212
- Zoro # G6069679
- UPC # 812578005789
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 12" |
Height | 12" |
Details
Item | Box,Heavy Duty,24x12x12",PK25 |
Maximum Weight | 41.725 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,Heavy Duty,24x12x12 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/2 W x 9000' L, 8 x 8 Core (48M.27.2290)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle (MD12106)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle (MD241331)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle (6066)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- PARTNERS BRAND Corrugated Boxes, 20" x 12" x 7", Kraft, 25/Bundle (20127)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 5", White, 50/Bundle (M865)
- Partners Brand Shipping Cartons