Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle
Mfr # HD16128
Zoro # G6068741
product price: $76.99
/pk 25, $3.08/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16"
- Inside Width 12"
- Maximum Weight 26.65
- Color Kraft
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD16128
- Zoro # G6068741
- UPC # 812578001927
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16" |
Inside Width | 12" |
Height | 8" |
Details
Item | Box,Heavy Duty,16x12x8",PK25 |
Maximum Weight | 26.65 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,Heavy Duty,16x12x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRES-A-PLY White Labels, 8-1/2" x 11", Perma, PK100 (30605)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 PK (2101972)
- ZORO SELECT 2-5/8" x 5-1/4" Green Paper Wire Tag, Pk1000 (1GYU9)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- PARTNERS BRAND Corrugated Boxes, 28" x 20" x 10", Kraft, 15/Bundle (282010)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle (MD12106)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- ZORO SELECT Long Corrugated Boxes, 32" x 8" x 8", Kraft, 25/Bundle (11R260)
- Partners Brand Shipping & Moving Boxes