Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle
Mfr # HD161210
Zoro # G5726345
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD161210
- Zoro # G5726345
- UPC # 841436009195
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Heavy-Duty Boxes, 16x12x10", Kraft, 25PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Heavy-Duty Box,16x12x10 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Heavy-Duty File Shuttle, Black (FS2BHD)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- AT-A-GLANCE Book, Appt, Daily, Full Hr, 5X8 (AAGSK4600)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Orange, 500/Roll (DL635H)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case (RTC42W)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 8", Kraft, 15/Bundle (HD10108DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case (RTC15W)
- PARTNERS BRAND Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle (INNERLAMP)
- PARTNERS BRAND Tall Corrugated Boxes, 4" x 4" x 74", Kraft, 10/Bundle (4474)
- ZORO SELECT Double Wall Boxes, 32" x 32" x 32", Kraft, 5/Bundle (55VM55)
- Partners Brand Shipping Cartons