Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle
Mfr # HD151210
Zoro # G5726360
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD151210
- Zoro # G5726360
- UPC # 841436009171
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Heavy-Duty Boxes, 15x12x10", Kraft, 25PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Heavy-Duty Box,15x12x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pack Tape Ss Clr 38.2Yd (3450S-RD)
- MINWAX Blend Fil Pencil No.7 (110076666)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015101)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 4", Kraft, 1000/Case (RTS12)
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 30" x 20" x 20", Kraft, 10/Bundle (49K023)
- Partners Brand Shipping Cartons