Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 14" x 12" x 10", Kraft, 25/Bundle
Mfr # HD141210
Zoro # G6068933
product price: $79.15
/pk 25, $3.17/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14"
- Inside Width 12"
- Maximum Weight 27.525
- Color Kraft
- Material 275#/ECT-44 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD141210
- Zoro # G6068933
- UPC # 812578001804
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14" |
Inside Width | 12" |
Height | 10" |
Details
Item | Box,Heavy Duty,14x12x10",PK25 |
Maximum Weight | 27.525 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,Heavy Duty,14x12x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- AVERY Card, Businss, Inkjt, We, Matte 40PK (AVE8877)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case (RTC42W)
- PARTNERS BRAND Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle (221510)
- PARTNERS BRAND Gift Boxes, 6" x 6" x 4", White, 100/Case (GB664)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- PARTNERS BRAND Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case (S5)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- PARTNERS BRAND Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle (HD1688DW)
- Partners Brand Shipping & Moving Boxes