Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 14" x 10" x 10", Kraft, 25/Bundle
Mfr # HD141010
Zoro # G5726388
product price: $87.65
/pk 25, $3.51/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD141010
- Zoro # G5726388
- UPC # 841436009157
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Heavy-Duty Boxes, 14x10x10", Kraft, 25PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Heavy-Duty Box,14x10x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- BUSINESS SOURCE Glue Tape, Double Sided, Permanent, 1/3"x393", Clear (BSN86258)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- SPOTNAILS 19Ga 12 Crown X 14 Leg Composite Staples, 5040PK (S19/12-06)
- PARTNERS BRAND Double Wall Boxes, 10" x 8" x 6", Kraft, 15/Bundle (HD1086DW)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle (MD241331)
- PARTNERS BRAND Double Wall Boxes, 16" x 16" x 18", Kraft, 15/Bundle (HD161618DW)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", White, 100/Case (GB444)
- PARTNERS BRAND Corrugated Boxes, 28" x 20" x 10", Kraft, 15/Bundle (282010)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- Partners Brand Shipping Cartons