Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 12" x 12" x 8", Kraft, 25/Bundle
Mfr # HD12128
Zoro # G5726406
product price: $86.05
/pk 25, $3.44/ea
Free Shipping & Returns
$86.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD12128
- Zoro # G5726406
- UPC # 841436007696
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Heavy-Duty Boxes, 12x12x8", Kraft, 25PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Heavy-Duty Box,12x12x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue (UNV80573)
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 8.5 x 11", PK50 (80911)
- DENT FIX EQUIPMENT $HEAVY DUTY SCISSORS 200MM (DFHDS1)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 12", Kraft, 5/Bundle (HD303012DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- PARTNERS BRAND Heavy-Duty Double Wall Boxes, 36" x 36" x 24", ECT-71, Kraft, 5/Bundle (HD363624HDDW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- PARTNERS BRAND Double Wall Boxes, 25"x25"x25", PK5 (HD252525DW)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- Partners Brand Shipping Cartons