Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle
Mfr # HD12126
Zoro # G6068330
product price: $65.29
/pk 25, $2.61/ea
$65.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 12"
- Maximum Weight 20.36
- Color Kraft
- Material 275#/ECT-44 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD12126
- Zoro # G6068330
- UPC # 812578003358
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 12" |
Height | 6" |
Details
Item | Box,Heavy Duty,12x12x6",PK25 |
Maximum Weight | 20.36 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,Heavy Duty,12x12x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Gray (11778)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- PARTNERS BRAND Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle (SP4248DW)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK10 (0062701)
- Partners Brand Shipping & Moving Boxes