Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle
Mfr # HD12108
Zoro # G6068120
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Maximum Weight 14.78
- Color Kraft
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD12108
- Zoro # G6068120
- UPC # 812578001682
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Height | 8" |
Details
Item | Box,Heavy Duty,12x10x8",PK25 |
Maximum Weight | 14.78 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,Heavy Duty,12x10x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- SHARPIE Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12 (25010)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (MD1086)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- PARTNERS BRAND Corrugated Boxes, 11" x 11" x 13", Kraft, 25/Bundle (111113)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- PARTNERS BRAND Long Corrugated Boxes, 33" x 8 1/2" x 5", Kraft, 25/Bundle (3385)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- Partners Brand Shipping Cartons