Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle
Mfr # HD12106
Zoro # G6067980
product price: $56.59
/pk 25, $2.26/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Maximum Weight 16.9
- Color Kraft
- Material 275#/ECT-44 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD12106
- Zoro # G6067980
- UPC # 812578001675
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Height | 6" |
Details
Item | Box,Heavy Duty,12x10x6",PK25 |
Maximum Weight | 16.9 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,Heavy Duty,12x10x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Green Spray Stencil Ink, 12PK (STSGRE)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Black (TZe345)
- FROGGY'S FOG 2 oz. BOILER ROOM - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-BOIL)
- ZORO SELECT Fastener Tech Sheet, Unified Thread Combo (5DFF3)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Double Wall Boxes, 36" x 18" x 12", Kraft, 10/Bundle (HD361812DW)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- Partners Brand Shipping Cartons