Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle
Mfr # HD12104
Zoro # G5726421
product price: $59.59
/pk 25, $2.38/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD12104
- Zoro # G5726421
- UPC # 841436007689
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Heavy-Duty Boxes, 12x10x4", Kraft, 25PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Heavy-Duty Box,12x10x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- ZORO SELECT Desk Pad (120758)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- ARROW FASTENER MINI GLUE STICKS 0.4IN. (MG24-4)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Long Corrugated Boxes, 33" x 8 1/2" x 5", Kraft, 25/Bundle (3385)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 56 x 8 x 36", Kraft, 5/Bundle (56836FPFOL)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 20", Kraft, 10/Bundle (10Y730)
- Partners Brand Shipping Cartons