Shop All Polybag Sealers
Partners Brand
Heavy-Duty Bag Taper w/Trimmer, 3/8", Blue, 1/Each
Mfr # TDPRODHD
Zoro # G6254650
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TDPRODHD
- Zoro # G6254650
- UPC # 841436041911
- Country of Origin China
- Category Polybag Sealers
Details
Item | Bag Sealer |
Material | Steel |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- UNIVERSAL Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box (UNV79000***)
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- PARTNERS BRAND Foot Operated Impulse Sealers, 24", 1/Each (SPBF24)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- PARTNERS BRAND Wide Seal Impulse Sealer, 12" (SPBW12)
- PARTNERS BRAND Bag Tape, 3/8" x 180 yds., Orange, 16/Case (T96202416PKD)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- Partners Brand Shipping & Packing Bags