Shop All Bubble Rolls & Wrap
Partners Brand
Heat-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case
Mfr # B859
Zoro # G5506895
product price: $97.15
/pk 50, $1.94/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12 1/2"
- Roll Length 19"
- Color Kraft
- Basis Weight 6.24
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B859
- Zoro # G5506895
- UPC # 841436023412
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12 1/2" |
Roll Length | 19" |
Details
Color | Kraft |
Item | Hot-Seal BubbleMailer,#6,12 1/2x19",PK50 |
Basis Weight | 6.24 |
Material | Paper Exterior/Bubble Lining |
Description
Hot-Seal BubbleMailer,#6,12 1/2x19 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Zazzle Liquid Highlighter Assorted 10pk Sleeve Set (71111)
- XEROX Vitality Carbonless 2-Part Paper, 8.5 x 11, Canary/White, PK5000 (3R12850)
- AVERY Place Cards with Gold Border, 1-7, PK150 (35701)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- Partners Brand Protective Packaging