Shop All Bubble Rolls & Wrap
Partners Brand
Heat-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 25/Case
Mfr # B85925PK
Zoro # G5506886
product price: $69.65
/pk 25, $2.79/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12 1/2"
- Roll Length 19"
- Color Kraft
- Basis Weight 3.7
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B85925PK
- Zoro # G5506886
- UPC # 841436059183
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12 1/2" |
Roll Length | 19" |
Details
Color | Kraft |
Item | Hot-Seal BubbleMailer,#6,12 1/2x19",PK25 |
Basis Weight | 3.7 |
Material | Paper Exterior/Bubble Lining |
Description
Hot-Seal BubbleMailer,#6,12 1/2x19 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Navy Blue Bonded Leather 30" x 18" Desk Pad (PR-5003)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 2 (BAP5-4)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Black Ink, Black Tinted Barrel, PK12 (23910)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- Partners Brand Protective Packaging