Shop All Bubble Rolls & Wrap
Partners Brand
Heat-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", Kraft, 100/Case
Mfr # B857
Zoro # G5506859
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 7.42
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B857
- Zoro # G5506859
- UPC # 841436023399
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Hot-SealBubbleMailer,9 1/2x14 1/2",PK100 |
Basis Weight | 7.42 |
Material | Paper Exterior/Bubble Lining |
Description
Hot-SealBubbleMailer,9 1/2x14 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle (11R187)
- AVERY Protector, Pockt, 8.5X5.5, Ast 5PK (AVE75307)
- C-LINE PRODUCTS Side Loading Sheet Protectors, PK50 (00010)
- POST-IT POST-IT FLAGS ASST 5PK (683-5CB)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- Partners Brand Protective Packaging