Shop All Bubble Rolls & Wrap
Partners Brand
Heat-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case
Mfr # B854
Zoro # G5506971
product price: $88.59
/pk 100, $0.89/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/4"
- Roll Length 12"
- Color Kraft
- Basis Weight 4.84
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B854
- Zoro # G5506971
- UPC # 841436023368
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/4" |
Roll Length | 12" |
Details
Color | Kraft |
Item | Hot-Seal BubbleMailer,#1,7 1/4x12",PK100 |
Basis Weight | 4.84 |
Material | Paper Exterior/Bubble Lining |
Description
Hot-Seal BubbleMailer,#1,7 1/4x12 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- PARTNERS BRAND Corrugated Boxes, 24" x 24" x 9", Kraft, 10/Bundle (24249)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Gold/Black (TZe334)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- Partners Brand Bubble Rolls & Wrap