Shop All Bubble Rolls & Wrap
Partners Brand
Heat-Seal Bubble Mailers, #00, 5" x 10", Kraft, 25/Case
Mfr # B85225PK
Zoro # G5507008
product price: $37.39
/pk 25, $1.50/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 10"
- Color Kraft
- Basis Weight 1.16
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B85225PK
- Zoro # G5507008
- UPC # 841436059114
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 10" |
Details
Color | Kraft |
Item | Hot-Seal Bubble Mailer,#00 5x10",PK25 |
Basis Weight | 1.16 |
Material | Paper Exterior/Bubble Lining |
Description
Hot-Seal Bubble Mailer,#00 5x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- FULTON MAILBOX GUN METAL TEXT STEEL PWDER COAT (1-1)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7573)
- CANON Black Toner Cartridge, Market Indicator Cartridge No.: E20 (E20)
- PARTNERS BRAND Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- Partners Brand Protective Packaging