Shop All Bubble Rolls & Wrap
Partners Brand
Heat-Seal Bubble Mailers, #0, 6" x 10", Kraft, 25/Case
Mfr # B85325PK
Zoro # G5507026
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 6"
- Roll Length 10"
- Color Kraft
- Basis Weight 1.02
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # B85325PK
- Zoro # G5507026
- UPC # 841436059121
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 6" |
Roll Length | 10" |
Details
Color | Kraft |
Item | Hot-Seal Bubble Mailer,#0 6x10",PK25 |
Basis Weight | 1.02 |
Material | Paper Exterior/Bubble Lining |
Description
Hot-Seal Bubble Mailer,#0 6x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Black Color Family, Ink (91985)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- SAUNDERS MFG. CO. Saunders, REDI-RITE ALUMINUM STORAGE CLIPBOARD, 1in CLIP CAP, HOLDS 8.5 X 12 SHEETS, SILVER (11017)
- LABELWORKS PX Hard Case for LW-PX900 and LW-PX700 (LWCS1200)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50)
- Partners Brand Protective Packaging