Shop All Paper Bags
Partners Brand
Hardware Bags, 8 1/4" x 5 1/4" x 18", Kraft, 400/Case
Mfr # BGH131K
Zoro # G8483695
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 57 lb. Basis Weight Paper
- Width 5 1/4"
- Length 8 1/4"
- Color Kraft
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGH131K
- Zoro # G8483695
- UPC # 848109059044
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 1/4" |
Length | 8 1/4" |
Height | 18" |
Details
Item | Hardware Bags,8-1/4x5-1/4x1,PK400 |
Bag Material | 57 lb. Basis Weight Paper |
Color | Kraft |
Weight | 41.92 |
Description
Hardware Bags,8-1/4x5-1/4x1,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- EPE USA Universal Wine Shipping Box, Double Bottle (WSD-01)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 12", Kraft, 15/Bundle (22XM33)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle (55VJ24)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case (BGS107W)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", Kraft, 200/Case (BGS110K)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- Partners Brand Shipping & Packing Bags