Shop All Paper Bags
Partners Brand
Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case
Mfr # BGH121K
Zoro # G8483677
product price: $40.85
/pk 400, $0.10/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 50 lb. Basis Weight Paper
- Width 2 7/16"
- Length 4 5/16"
- Color Kraft
- Height 7 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGH121K
- Zoro # G8483677
- UPC # 848109058948
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 2 7/16" |
Length | 4 5/16" |
Height | 7 7/8" |
Details
Item | Hardware Bags,4 5/16x2 7/16" x,PK400 |
Bag Material | 50 lb. Basis Weight Paper |
Color | Kraft |
Weight | 6.74 |
Description
Hardware Bags,4 5/16x2 7/16 In. x,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 10", Kraft, 25/Bundle (11A723)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- OXFORD Index Cards, Plain, 3 x 5", Cherry, PK100 (7320-CHE)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", Kraft, 250/Case (BGS103K)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- PARTNERS BRAND Grocery Bags, 6 5/16" x 4 1/8" x 13 3/8", Kraft, 500/Case (BGG106K)
- SPARCO Bags, Paper, 6X11, White 100PK (SPR99828)
- Partners Brand Paper Bags