Shop All Paper Bags
Partners Brand
Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case
Mfr # BGH122K
Zoro # G5769191
product price: $62.39
/pk 400, $0.16/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Handle None
- Bag Material Paper
- Width 2 3/8 in
- Depth 8 5/8 in
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGH122K
- Zoro # G5769191
- UPC # 079594800372
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 2 3/8 in |
Depth | 8 5/8 in |
Length | 4 3/4 in |
Details
Bag Item | Hardware Bag |
Item | Hardware Bag |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Handle | None |
Recycled Paper | Yes |
Features | Tear Resistant, Heavy Duty, Puncture Resistant |
Material | Paper |
Handle Type | None |
Package Configuration | Flat Pack |
Description
None Handle Type, Kraft, Width 2 3/8 in, Depth 8 5/8 in, Hardware Bag, Material Paper, Package Configuration Flat Pack, Recycled Content Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", Kraft, 200/Case (BGS110K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- PARTNERS BRAND Grocery Bags, 6 5/16" x 4 1/8" x 13 3/8", Kraft, 500/Case (BGG106K)
- Partners Brand Shipping & Packing Bags