Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, White, 50 PK
Mfr # BINB212
Zoro # G6492258
product price: $99.99
/pk 50, $2.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINB212
- Zoro # G6492258
- UPC # 812578009244
- Country of Origin United States
- Category Storage Bins
Details
Color | White |
Item | Hang & Stack Storage Bin |
Description
The PARTNERS BRAND - BINB212 Hang & Stack Storage Bin is a versatile storage solution designed to accommodate various types of items. While specific sizing and measurement attributes are not provided, its design allows it to be hung or stacked, providing flexibility in how you manage your space. This makes the bin suitable for different storage needs.
This hang and stack storage bin comes in white, which can complement any workspace aesthetic while also making it easier to identify contents at a glance. The product's material has been chosen with durability in mind, allowing it to withstand regular use without compromising on performance.
As part of the PARTNERS BRAND range, this BINB212 model is built with compatibility as a key feature. It can seamlessly integrate with other products within the same line for an organized and cohesive setup. Please note that information about package quantity was not explicitly provided. However, given its stackable nature, multiple units could potentially be ordered according to individual requirements.
This hang and stack storage bin comes in white, which can complement any workspace aesthetic while also making it easier to identify contents at a glance. The product's material has been chosen with durability in mind, allowing it to withstand regular use without compromising on performance.
As part of the PARTNERS BRAND range, this BINB212 model is built with compatibility as a key feature. It can seamlessly integrate with other products within the same line for an organized and cohesive setup. Please note that information about package quantity was not explicitly provided. However, given its stackable nature, multiple units could potentially be ordered according to individual requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5E-6)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214439096DS)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GDRP34W)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 1 Door Unassembled, Blue (254109BL)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK (BINBIN69)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (30284BLUE)
- Partners Brand Storage Bins