Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 7.4 in W, 4.1 in L, Green, 24 PK
Mfr # BINP0743G
Zoro # G6492678
product price: $162.99
/pk 24, $6.79/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.1 in
- Overall Width 7.4 in
- Overall Depth 3 in
- Length 4.1"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINP0743G
- Zoro # G6492678
- UPC # 651588035894
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 4.1 in |
Overall Width | 7.4 in |
Overall Depth | 3 in |
Length | 4.1" |
Depth | 3" |
Width | 7.4" |
Details
Color | Green |
Item | Hang & Stack Storage Bin |
Description
Bin,Stack/Hang,7 3/8x4 1/8x3 In.,Green,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- VALLEY CRAFT Plastic Mini Pallets, 12" (Z84976A3)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 26PC ZN Peg Hooks ASSTD (N182-003)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK (BINBIN69)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1516G)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT412)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (30220 BLUE)
- Partners Brand Storage Bins