Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 5-1/2 in W, 5 in H, 10-7/8 in L, Black, 12 PK
Mfr # BINC111
Zoro # G5015039
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 10-7/8 in
- Overall Width 5-1/2 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINC111
- Zoro # G5015039
- UPC # 651588036174
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 10-7/8 in |
Overall Width | 5-1/2 in |
Overall Height | 5 in |
Details
Color | Black |
Item | Hang & Stack Storage Bin |
Description
Conductive BIns,10-7/8x5-1/2x5 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Black (QSB103CO)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 312 x 112, White, 10PK Set of 10 PK, 100PK (87411-BX)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT412)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 12 PK (BINP0965R)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184838BL)
- Partners Brand Storage Bins