Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 19.9 in W, 15.3 in L, Blue, 3 PK
Mfr # BING120
Zoro # G6632678
product price: $536.99
/pk 3, $179.00/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.3 in
- Overall Width 19.9 in
- Overall Depth 12.4 in
- Width 19.9"
- Depth 12.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BING120
- Zoro # G6632678
- UPC # 651588018736
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 15.3 in |
Overall Width | 19.9 in |
Overall Depth | 12.4 in |
Width | 19.9" |
Depth | 12.4" |
Length | 15.3" |
Details
Color | Blue |
Item | Hang & Stack Storage Bin |
Description
The PARTNERS BRAND - BING120 Hang & Stack Storage Bin is a robust storage solution with substantial dimensions to accommodate your storage needs. With an overall depth of 12.4 inches, an overall length of 15.3 inches, and a width spanning 19.9 inches, this bin provides ample space for organizing and storing various items effectively.
This hang and stack storage bin comes in a striking blue color that adds visual interest while also making it easy to identify among other bins. The design is not only aesthetically pleasing but also practical as it allows the bin to be hung or stacked according to your preference or available space.
As the name suggests, the Hang & Stack Storage Bin from Partners Brand is versatile enough to cater to multiple storage scenarios. Whether you need standalone bins or prefer them hanging on walls for easy access, this product offers flexibility without compromising its primary purpose: providing reliable storage solutions for small businesses.
This hang and stack storage bin comes in a striking blue color that adds visual interest while also making it easy to identify among other bins. The design is not only aesthetically pleasing but also practical as it allows the bin to be hung or stacked according to your preference or available space.
As the name suggests, the Hang & Stack Storage Bin from Partners Brand is versatile enough to cater to multiple storage scenarios. Whether you need standalone bins or prefer them hanging on walls for easy access, this product offers flexibility without compromising its primary purpose: providing reliable storage solutions for small businesses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS995YL)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- TOLCO Tolco Green Drum Pail Opener (250132)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- PARTNERS BRAND Hang & Stack Storage Bin, 10.9 in W, 11 in L, Red, 6 PK (BINP1111R)
- PARTNERS BRAND Shelf Storage Bin, Blue, 20 PK (BINPS111B)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 14 1/2 in L, Chrome (QMB540C)
- Partners Brand Storage Bins