Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 18 in W, 11 in L, Yellow, 4 PK
Mfr # BINP1811Y
Zoro # G6493247
product price: $284.99
/pk 4, $71.25/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Overall Width 18 in
- Overall Depth 10 in
- Width 18"
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINP1811Y
- Zoro # G6493247
- UPC # 651588037652
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 11 in |
Overall Width | 18 in |
Overall Depth | 10 in |
Width | 18" |
Length | 11" |
Depth | 10" |
Details
Color | Yellow |
Item | Hang & Stack Storage Bin |
Description
Bin,Stack and Hang,18x11x10 In.,Yellow,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Steel Panel wflange 1U (SEP-1)
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red (35-P-3248RD)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 15-1/4 in W, 12-7/16 in H, 19-7/8 in L, Blue, 3 PK (BING110)
- PARTNERS BRAND Storage Bin, 10 in W, 10 in H, 18 in L, White, 25 PK (BINJ101810)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- PARTNERS BRAND Storage Bin, 8 in W, 8 in H, 12 in L, White, 25 PK (BINJ8128)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- Partners Brand Storage Bins