Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 14.8 in W, 8.3 in L, Blue, 12 PK
Mfr # BINP1487B
Zoro # G6492845
product price: $381.99
/pk 12, $31.83/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.3 in
- Overall Width 14.8 in
- Overall Depth 7 in
- Width 14.8"
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINP1487B
- Zoro # G6492845
- UPC # 651588036938
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 8.3 in |
Overall Width | 14.8 in |
Overall Depth | 7 in |
Width | 14.8" |
Depth | 7" |
Length | 8.3" |
Details
Color | Blue |
Item | Hang & Stack Storage Bin |
Description
Bin,Stack/Hang,14 3/4x8 1/4x7 In.,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLO)
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 5 Shelves, Red (359-17-S1156)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 20 PK (BINPS104Y)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Blue (QMS531BL)
- Partners Brand Storage Bins