Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK
Mfr # BINP1555B
Zoro # G6492915
product price: $248.99
/pk 12, $20.75/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.5 in
- Overall Width 14.8 in
- Overall Depth 5 in
- Length 5.5"
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINP1555B
- Zoro # G6492915
- UPC # 651588036471
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 5.5 in |
Overall Width | 14.8 in |
Overall Depth | 5 in |
Length | 5.5" |
Depth | 5" |
Width | 14.8" |
Details
Color | Blue |
Item | Hang & Stack Storage Bin |
Description
Bin,Stack/Hang,14 3/4x5 1/2x5 In.,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 7"Wx4"H Bins Pack of 50 (DSB102)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- ZORO SELECT 72x30 in. Engineered Wood Workbench Top (4TW88)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ618)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT412)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW102042)
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- Partners Brand Storage Bins