Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 14.8 in W, 16.5 in L, Ivory, 6 PK
Mfr # BINP1516V
Zoro # G6493396
product price: $254.99
/pk 6, $42.50/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.5 in
- Overall Width 14.8 in
- Overall Depth 7 in
- Depth 7"
- Width 14.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINP1516V
- Zoro # G6493396
- UPC # 651588037294
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 16.5 in |
Overall Width | 14.8 in |
Overall Depth | 7 in |
Depth | 7" |
Width | 14.8" |
Length | 16.5" |
Details
Color | Ivory |
Item | Hang & Stack Storage Bin |
Description
Bin,Stack and Hang,14 3/4x16 1/2x7 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 16 Deep (AMG WS-1648)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Mercedes Gray Non-Adhesive Shelf Liner (04F-C7H3G-06)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ618)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT121214K)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 12 PK (BINP0965R)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- Partners Brand Storage Bins