Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 12 in W, 9 in L, White, 50 PK
Mfr # BINB912
Zoro # G6492179
product price: $183.99
/pk 50, $3.68/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 9 in
- Overall Width 12 in
- Overall Depth 4.5 in
- Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINB912
- Zoro # G6492179
- UPC # 812578009275
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 9 in |
Overall Width | 12 in |
Overall Depth | 4.5 in |
Depth | 4.5" |
Width | 12" |
Length | 9" |
Details
Color | White |
Item | Hang & Stack Storage Bin |
Description
Bins,Stackable,9x12x4 1/2 In.,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD BACK PLATE MICRO HOOK 3x 5/8-11 (AR69-083)
- SPILLTECH Adj. Roll Dispenser, Black, Steel (A-ROLLRACK2)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Ivory (QUS236IV)
- ECONOCO Counter Literature Holder, 8 1/2x11", PK12 (IM/CT811)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 8 in W, 8 in H, 12 in L, White, 25 PK (BINJ8128)
- PARTNERS BRAND Storage Bin, 10 in W, 10 in H, 18 in L, White, 25 PK (BINJ101810)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT615)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT815)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (30080RED)
- Partners Brand Storage Bins