Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 10.9 in W, 5.5 in L, Ivory, 12 PK
Mfr # BINP1155V
Zoro # G6492930
product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.5 in
- Overall Width 10.9 in
- Overall Depth 5 in
- Width 10.9"
- Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINP1155V
- Zoro # G6492930
- UPC # 651588036211
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 5.5 in |
Overall Width | 10.9 in |
Overall Depth | 5 in |
Width | 10.9" |
Length | 5.5" |
Depth | 5" |
Details
Color | Ivory |
Item | Hang & Stack Storage Bin |
Description
Bin,Stack/Hang,10 7/8x5 1/2x5 In.,Ivry,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096DA)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW152042)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Red (QUS265RD)
- Partners Brand Storage Bins