Shop All Trash Can Lids
Partners Brand
Hands-Free Container Lid, 20 in W/Dia, Beige, Plastic
Mfr # RUB137LBE
Zoro # G6254851
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width/Diameter 20 in
- Length 20 in
- Height 6"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RUB137LBE
- Zoro # G6254851
- UPC # 86876016819
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Length | 20 in |
Height | 6" |
Details
Color | Beige |
Item | Hands-Free Container Lid |
Material | Plastic |
Description
Hands-Free Container Lid,Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Curved Handle Platers Brush - 4 Rows, White Tampico Fill (89540)
- TIDE High Efficiency Laundry Detergent, 143 oz Box, Powder, Original, White, 2 PK (85006)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Natural, 369325M00 (369325M00)
- PREMIERE PADS Floor Pads, Polish, 19", White, PK5 (PAD 4019 WHI)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Black, Plastic (641441BK)
- RUBBERMAID COMMERCIAL Large Wastebasket Lid, 11.6" W/Dia, Black, Plastic (RCP306700BK)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- Partners Brand Trash Can Lids