Shop All Stretch Wrap
Partners Brand
Hand Saver Dispenser, Yellow, 1 Each
Mfr # SF1017
Zoro # G6254860
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SF1017
- Zoro # G6254860
- UPC # 848109016863
- Country of Origin China
- Category Stretch Wrap
Details
Item | Hand-Saver Dispenser,Yellow |
Color | Yellow |
Material | Plastic |
Gauge - Stretch Wrap | 42 |
Description
Hand-Saver Dispenser,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Calculator, Desktop, LCD, 12 Digits, 6" L (202F-P01)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.5" x 10ft- Black (WLFR-150-10)
- VICTOR TECHNOLOGY TUFFCALC Desktop Calculator (99901)
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- PARTNERS BRAND Economy Top Sheeting, 60" x 60", Clear, 250/Case (PC99)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- NIFTY WRAPPER Film Bundling Wrap 20Inx1000Ft (ST72)
- Partners Brand Stretch Wrap