Shop All Merchandising Bags
Partners Brand
Gusseted Merchandise Bags, 22 1/5 x 7 1/2 x 30", Kraft, PK 125
Mfr # BGM114K
Zoro # G400693618
product price: $272.99
/pk 125, $2.18/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30# Basis Weight Recycled Paper
- Width 22 1/5"
- Length 30"
- Color Kraft
- Weight 26.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM114K
- Zoro # G400693618
- UPC # 848109067285
- Country of Origin United States
- Category Merchandising Bags
Dimensions
Width | 22 1/5" |
Length | 30" |
Height | 7 1/2" |
Details
Bag Material | 30# Basis Weight Recycled Paper |
Color | Kraft |
Weight | 26.12 |
Description
22 1/5 x 7 1/2 x 30" Kraft Gusseted Merchandise Bags. Kraft Gusseted Merchandise Bags are perfect for packaging and protecting bulky, light-weight items. Bags have serrated ends making them easy to open. Constructed from 30# basis weight recycled paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 2" x 2", White, 2000/Case (LL111)
- NORTH AMERICAN RESCUE NAR Trauma Shears (LG 7 1/4" ) (ZZ-0064)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- PARTNERS BRAND Gusseted Merchandise Bags, 17 x 4 x 24", White, PK 500 (BGM108W)
- PARTNERS BRAND Flat Merchandise Bags, 5 x 7 1/2", Kraft, PK 4000 (BGM100K)
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- ZORO SELECT Merchandise Bags, Yellow, 18 In. L, PK500 (5DUJ3)
- ANS PLASTICS JUMBO-BLUE PEC 18 x 8 x 32 in. Jumbo Shopping Bag, 240PK (JUMBO-BLUE (PEC))
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- Partners Brand Shipping & Packing Bags