Shop All Merchandising Bags
Partners Brand
Gusseted Merchandise Bags, 17 x 4 x 24", White, PK 500
Mfr # BGM108W
Zoro # G900693590
product price: $501.99
/pk 500, $1.00/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30# Basis Weight Recycled Paper
- Width 17"
- Length 24"
- Color White
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM108W
- Zoro # G900693590
- UPC # 848109067322
- Country of Origin United States
- Category Merchandising Bags
Dimensions
Width | 17" |
Length | 24" |
Height | 4" |
Details
Bag Material | 30# Basis Weight Recycled Paper |
Color | White |
Weight | 39.7 |
Description
17 x 4 x 24" White Gusseted Merchandise Bags. White Gusseted Merchandise Bags are perfect for packaging and protecting bulky, light-weight items. Bags have serrated ends making them easy to open. Constructed from 30# basis weight recycled paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18'' x 70 Gauge x 1500' Cast Hand Stretch Film, 4PK (S-2187)
- DETECTAPRO Metal Detectable Permanent Marker, Black Color Family, 10 PK (MPENBK)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- ZORO SELECT 18"x24" Melamine Whiteboard, Aluminum Frame (1NUP8)
- PARTNERS BRAND Flat Merchandise Bags, 5 x 7 1/2", Kraft, PK 4000 (BGM100K)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- ZORO SELECT Merchandise Bags, Blue, 13 In. L, PK1000 (5DTZ8)
- ZORO SELECT Merchandise Bags, Green, 3 In. D, PK500 (5DUG5)
- ZORO SELECT T-Shirt Bags, White, 20 In. L, PK2000 (5DUN2)
- ZORO SELECT Merchandise Bags, 0.6 mil, PK1000 (5DTX1)
- DD Quart - Zip Seal Bags - Nicole Home Collection, 1920PK (2269851)
- Partners Brand Shipping & Packing Bags