Shop All Paper Bags
Partners Brand
Gusseted Merchandise Bags, 17" x 24" x 4", Kraft, 500/Case
Mfr # BGM108K
Zoro # G5769325
product price: $324.99
/pk 500, $0.65/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 24"
- Length 17"
- Color Kraft
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM108K
- Zoro # G5769325
- UPC # 079594803045
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 24" |
Length | 17" |
Height | 4" |
Details
Item | Gusseted Merchandise Bag,17x24x4",PK500 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | Kraft |
Weight | 47.92 |
Description
Gusseted Merchandise Bag,17x24x4 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD 3"X5" White Plain Index Card, Pk100 (30)
- SANFORD King Size Marker Black (15101)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case (BGS107W)
- PARTNERS BRAND Paper Shopping Bags, 18 x 7 x 18", Kraft, 200/Case (BGS111K)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", Kraft, 200/Case (BGS110K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", Kraft, 250/Case (BGS101K)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- AJM PACKAGING Handle Bag, 12in. x 7in. x 14in., Brown, 300PK (HB70NP3CLG)
- Partners Brand Paper Bags