Shop All Merchandising Bags
Partners Brand
Gusseted Merchandise Bags, 14 x 3 x 21", White, PK 500
Mfr # BGM112W
Zoro # G800693614
product price: $298.99
/pk 500, $0.60/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30# Basis Weight Recycled Paper
- Width 14"
- Length 21"
- Color White
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM112W
- Zoro # G800693614
- UPC # 848109067315
- Country of Origin United States
- Category Merchandising Bags
Dimensions
Width | 14" |
Length | 21" |
Height | 3" |
Details
Bag Material | 30# Basis Weight Recycled Paper |
Color | White |
Weight | 23.4 |
Description
14 x 3 x 21" White Gusseted Merchandise Bags. White Gusseted Merchandise Bags are perfect for packaging and protecting bulky, light-weight items. Bags have serrated ends making them easy to open. Constructed from 30# basis weight recycled paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- POST-IT Note, 1.5"X2", Canary, PK24 (65324VADB)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- PARTNERS BRAND Gusseted Merchandise Bags, 17 x 4 x 24", White, PK 500 (BGM108W)
- PARTNERS BRAND Flat Merchandise Bags, 5 x 7 1/2", Kraft, PK 4000 (BGM100K)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- ZORO SELECT Merchandise Bags, White, 18 In. L, PK500 (5DUJ2)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- SEALER SALES 6.5" x 6.65" + 3.5" Wide Clear Stand Up Pouch, 500pcs, 500PK (STPW-4Z-400A)
- Partners Brand Merchandising Bags