Shop All Paper Bags
Partners Brand
Gusseted Merchandise Bags, 14" x 3" x 21", Kraft, 500/Case
Mfr # BGM112K
Zoro # G5769340
product price: $182.99
/pk 500, $0.37/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 3"
- Length 14"
- Color Kraft
- Weight 28.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM112K
- Zoro # G5769340
- UPC # 841436004688
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 3" |
Length | 14" |
Height | 21" |
Details
Item | Gusseted Merchandise Bag,14x3x21",PK500 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | Kraft |
Weight | 28.16 |
Description
Gusseted Merchandise Bag,14x3x21 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK36 PK (2096127)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 3/4" x 2 7/8", Red, 100/Case (G14073D)
- AVERY TrueBlock Shipping Labels, Sure, PK3000 (95905)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", Kraft, 250/Case (BGS103K)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- Partners Brand Shipping & Packing Bags