Shop All Merchandising Bags
Partners Brand
Gusseted Merchandise Bags, 10 x 2 x 15", White, PK 1000
Mfr # BGM110W
Zoro # G600693531
product price: $300.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30# Basis Weight Recycled Paper
- Width 10"
- Length 15"
- Color White
- Weight 33.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM110W
- Zoro # G600693531
- UPC # 848109067292
- Country of Origin United States
- Category Merchandising Bags
Dimensions
Width | 10" |
Length | 15" |
Height | 2" |
Details
Bag Material | 30# Basis Weight Recycled Paper |
Color | White |
Weight | 33.32 |
Description
10 x 2 x 15" White Gusseted Merchandise Bags. White Gusseted Merchandise Bags are perfect for packaging and protecting bulky, light-weight items. Bags have serrated ends making them easy to open. Constructed from 30# basis weight recycled paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- DECKER TAPE PRODUCTS Label, DL1777, FRAGILE PLEASE DO NOT DOUBLE STACK, 4" X 6" (DL1777)
- OKI DATA Black Printer Ribbon (44173404)
- PARTNERS BRAND Gusseted Merchandise Bags, 17 x 4 x 24", White, PK 500 (BGM108W)
- PARTNERS BRAND Flat Merchandise Bags, 5 x 7 1/2", Kraft, PK 4000 (BGM100K)
- SEALER SALES 4" x 6" +2 1/2" Clear Stand Up Pouch, 500pcs, 500PK (STP-2Z-400A)
- ZORO SELECT T-Shirt Bags, White, 20 In. L, PK2000 (5DUN2)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- ZORO SELECT Merchandise Bags, White, 24 In. L, PK500 (5DUN0)
- ZORO SELECT Merchandise Bags, Black, 15 In. L, PK1000 (5DUC4)
- Partners Brand Shipping & Packing Bags