Shop All Merchandising Bags
Partners Brand
Gusseted Merchandise Bags, 10 x 2 x 15", Kraft, PK 1000
Mfr # BGM110K
Zoro # G200693566
product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30# Basis Weight Recycled Paper
- Width 10"
- Length 15"
- Color Kraft
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM110K
- Zoro # G200693566
- UPC # 848109067278
- Country of Origin United States
- Category Merchandising Bags
Dimensions
Width | 10" |
Length | 15" |
Height | 2" |
Details
Bag Material | 30# Basis Weight Recycled Paper |
Color | Kraft |
Weight | 28.5 |
Description
10 x 2 x 15" Kraft Gusseted Merchandise Bags. Kraft Gusseted Merchandise Bags are perfect for packaging and protecting bulky, light-weight items. Bags have serrated ends making them easy to open. Constructed from 30# basis weight recycled paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Folder Tabs and Labels Refill, 3.5", Assorted, PK100 (64910)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A936)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (3CTZ7)
- PARTNERS BRAND Gusseted Merchandise Bags, 17 x 4 x 24", White, PK 500 (BGM108W)
- PARTNERS BRAND Flat Merchandise Bags, 5 x 7 1/2", Kraft, PK 4000 (BGM100K)
- ZORO SELECT Merchandise Bags, Black, 21 In. L, PK500 (5DUJ6)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- ZORO SELECT Merchandise Bags, 12 In. W, PK500 (5DUG3)
- ZORO SELECT Merchandise Bags, White, 18 In. L, PK500 (5DUJ2)
- Partners Brand Merchandising Bags