Shop All Paper Bags
Partners Brand
Grocery Bags, 8 1/4" x 5 15/16" x 13 3/8", Kraft, 500/Case
Mfr # BGG118K
Zoro # G5510858
product price: $98.89
/pk 500, $0.20/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Handle None
- Bag Material Paper
- Width 6 in
- Depth 13 3/8 in
- Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGG118K
- Zoro # G5510858
- UPC # 079594809627
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 in |
Depth | 13 3/8 in |
Length | 8 1/4 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Handle | None |
Recycled Paper | Yes |
Handle Type | None |
Package Configuration | Flat Pack |
Material | Paper |
Description
None Handle Type, Kraft, Width 6 in, Depth 13 3/8 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- PACON Paper, Drawing, Sulphite, White, PK500 (4739)
- MALIN CO Baling Wire, 0.041Dia, 55.7ft (10-0410-014S)
- PARTNERS BRAND Flat Merchandise Bags, 6 1/4" x 9 1/4", Kraft, 3000/Case (BGM101K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", Kraft, 200/Case (BGS110K)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Flat Merchandise Bags, 15" x 18", Kraft, 500/Case (BGM106K)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- DURO Duro 18408 CPC 8 lbs Standard Grocery Bag - Kraft; Case of 500 (18408 CPC)
- Partners Brand Shipping & Packing Bags