Shop All Paper Bags
Partners Brand
Grocery Bags, 6 5/16" x 4 1/8" x 13 3/8", Kraft, 500/Case
Mfr # BGG106K
Zoro # G5510937
product price: $69.69
/pk 500, $0.14/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Handle None
- Bag Material Paper
- Width 4 1/8 in
- Depth 13 3/8 in
- Length 6-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGG106K
- Zoro # G5510937
- UPC # 079594809856
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4 1/8 in |
Depth | 13 3/8 in |
Length | 6-5/16" |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Handle | None |
Bag Material | Paper |
Color | Brown |
Recycled Content | 40% |
Handle | None |
Recycled Paper | Yes |
Features | Reusable |
Material | Paper |
Package Configuration | Flat Pack |
Description
Brown, Width 4 1/8 in, Depth 13 3/8 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Green, 24/Case (T90522G)
- KNIPEX Cable Shears, 6-1/2 In L, 1/0 AWG, Red (95 11 165)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- PROTO Stainless Steel Electrician's Scissors (J318SS)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- DURO 18424 CPC 25 lbs Recycled Grocery Bag, Brown, 500PK (18424 CPC)
- Partners Brand Paper Bags