Shop All Paper Bags
Partners Brand
Grocery Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 500/Case
Mfr # BGG114K
Zoro # G5510998
product price: $43.75
/pk 500, $0.09/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Handle None
- Bag Material Paper
- Width 2 7/16 in
- Depth 7 7/8 in
- Length 4-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGG114K
- Zoro # G5510998
- UPC # 079594800051
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 2 7/16 in |
Depth | 7 7/8 in |
Length | 4-5/16" |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Handle | None |
Bag Material | Paper |
Color | Brown |
Recycled Content | 40% |
Handle | None |
Recycled Paper | Yes |
Package Configuration | Flat Pack |
Material | Paper |
Description
Brown, Width 2 7/16 in, Depth 7 7/8 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- WESTINGHOUSE Westinghouse Lighting 7724300 .5 in. X 24 in. White Down Rods (7724300)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500 (16U810)
- HP HP 206X, W2111X High-Yield Cyan Original LaserJet Toner Cartridge (W2111X)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- PARTNERS BRAND Grocery Bags, 17" x 6" x 29 1/2", Kraft, 250/Case (BGG121K)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case (BGS107W)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- Partners Brand Shipping & Packing Bags