Shop All Paper Bags
Partners Brand
Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case
Mfr # BGG112K
Zoro # G5511025
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Handle None
- Bag Material Paper
- Width 1 7/8 in
- Depth 5 7/8 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGG112K
- Zoro # G5511025
- UPC # 079594800013
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 1 7/8 in |
Depth | 5 7/8 in |
Length | 3 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Handle | None |
Recycled Paper | Yes |
Material | Paper |
Package Configuration | Flat Pack |
Handle Type | None |
Description
None Handle Type, Kraft, Width 1 7/8 in, Depth 5 7/8 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Adhesive Label Tape Cartridge 3/4" x 23 ft., Black/White (45803)
- TEXAS INSTRUMENTS TI-30XIIS 10-Digit LCD Scientific Calculator (328TEXTI30XI)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- PILOT Pen, Gel, G2, Bold, Blue, PK12 (31257)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", Kraft, 250/Case (BGS103K)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", Kraft, 200/Case (BGS110K)
- ZORO SELECT Regal Brown Shopping Bag Flat Bottom, Twist Handle, Pk200 (87415)
- Partners Brand Shipping & Packing Bags