Shop All Paper Bags
Partners Brand
Grocery Bags, 12" x 7" x 21 3/4", Kraft, 250/Case
Mfr # BGG120K
Zoro # G5511077
product price: $402.99
/pk 250, $1.61/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Handle None
- Bag Material Paper
- Width 7 in
- Depth 21 3/4 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGG120K
- Zoro # G5511077
- UPC # 079594800716
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 in |
Depth | 21 3/4 in |
Length | 12 in |
Details
Item | Grocery Bag |
Bag Item | Grocery Bag |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Recycled Paper | Yes |
Handle | None |
Handle Type | None |
Package Configuration | Flat Pack |
Material | Paper |
Description
None Handle Type, Kraft, Width 7 in, Depth 21 3/4 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content Yes, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYDRON KinderMag Set, 48-Piece Set (57-5000)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- SOLAR GROUP Bracket Mailbox Mount Pl (PLMB0060)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- PARTNERS BRAND Gusseted Merchandise Bags, 17" x 24" x 4", Kraft, 500/Case (BGM108K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- Partners Brand Paper Bags