Shop All Bin & Box Accessories
Partners Brand
Gray Plastic Lid, Stack and Nest, 17x14 1/2", Gray, PK6, 6 PK
Mfr # BINS155
Zoro # G6492370
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 17"
- Overall Width 14 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINS155
- Zoro # G6492370
- UPC # 651588012437
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 17" |
Overall Width | 14 1/2" |
Details
Color | Gray |
Material | Plastic |
Item | Lid,Stack and Nest,17x14 1/2",Gray,PK6 |
Description
Lid,Stack and Nest,17x14 1/2 In.,Gray,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID 20 Shelf Track Bracket (285500)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BR)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- PARTNERS BRAND Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK (GL3636LID)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC523B)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Accessory (QBC111YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS952)
- Partners Brand Bin & Box Accessories