Shop All Hot Melt Adhesives
Partners Brand
Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK
Mfr # GL4007
Zoro # G5511129
product price: $51.95
/pk 60, $0.87/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 15 in
- Color Clear
- Material Hot-Melt Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL4007
- Zoro # G5511129
- UPC # 848109016320
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 15 in |
Details
Item | Glue Stick |
Color | Clear |
Material | Hot-Melt Glue |
Description
Glue Sticks,1/2x15 In.,Amber,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- INTERTAPE 4139 Slv 48Mmx60Yd Ac50, Pk24 (84139)
- PERMATEX Contact Cement, Black, Tube (84145)
- TITEBOND Weatherproof Exterior Wood Glue (5006)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- SUREBONDER Glue Stick, Clear, 300 PK (725R15)
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK (DT-25)
- 3M SCOTCH-WELD Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK (GL3M3792)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 53 PK (Q725-5P)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- Partners Brand Hot Melt Adhesives