Shop All Hot Melt Adhesives
Partners Brand
Glue Stick, Amber, 1/2 in Dia, 15 in L, 300 PK
Mfr # GL4008
Zoro # G5511138
product price: $195.99
/pk 300, $0.65/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 15 in
- Color Amber
- Material Hot-Melt Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL4008
- Zoro # G5511138
- UPC # 848109016313
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 15 in |
Details
Item | Glue Stick |
Color | Amber |
Material | Hot-Melt Glue |
Description
Glue Sticks,1/2x15 In.,Amber,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Concrete Crack Seal Qt (864000)
- E-Z PATCH E-Z Patch EZP-1276 10 lbs Stormy Seas Plaster (EZP-1276)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- HHIP 10 Piece Pack Of 3/4" X 60 Ft Electrical PVc Tape (8070-0015)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4007)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- 3M SCOTCH-WELD Glue Dots, Clear, 5/8 in Dia, 8 in L, 165 PK (GL3M3792Q)
- SUREBONDER GLUE STICKS WHITE 0.44in. (WS-12)
- FPC Wood Stik, High Temperature Glue Stick, 12 Pack (WS-12)
- Partners Brand Hot Melt Adhesives