Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case
Mfr # GCV0912
Zoro # G2290080
product price: $757.99
/pk 250, $3.03/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9 1/2"
- Roll Length 12 3/4"
- Color Translucent Silver
- Basis Weight 9.26
- Material 2.8 Mil Aluminized Polyester Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GCV0912
- Zoro # G2290080
- UPC # 848109044873
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9 1/2" |
Roll Length | 12 3/4" |
Details
Color | Translucent Silver |
Item | Glamour Mailer,9-1/2x12 3/4",Package Quantity 250 |
Basis Weight | 9.26 |
Material | 2.8 Mil Aluminized Polyester Laminate |
Description
Glamour Mailer,9-1/2x12 3/4 In.,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK Diamond Visions Toys Butterfly Net (06-2407)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- LUMOCOLOR Black Marker, Perm, Lumocolor, Fn, Bk, PK10, 10 PK (3189)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BD31612)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- Partners Brand Bubble Rolls & Wrap